Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Beige Cotton Cube Striped Pouf Ottoman

  • Mfr # 534101

  • Zoro # G122371399


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
18 in
Assembly Required
No Assembly Needed
Height
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534101
Zoro #
G122371399
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
18 in
Depth
18 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Ottoman

Description

Add a good looking decorative accent to your space that is also practical for seating. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding and soft cotton in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.