Zoro Homepage

18" Beige Faux Stone Round Pedestal End Table

  • Mfr # 556511

  • Zoro # G522348045


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
18.1 in
Depth
14 in
Tabletop Color
Stone/Beige
Assembly Required
No Assembly Needed
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556511
Zoro #
G522348045
UPC #
-
Country of Origin
China

Dimensions

Height
18.1 in
Depth
14 in
Width
14 in

Details

Item
End-Side Table
Tabletop Color
Stone/Beige
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 18-inch beige faux stone round pedestal end table radiates a versatile charm. This table features a unique geometric shape and is made from faux stone in a beige color with speckles that resembles terrazzo. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 18.1-inch h x 14-inch w x 14-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.