
18" Black Manufactured Wood Five Drawer Narrow Dresser
Mfr # 518028
Zoro # G322910275
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
16.26 in
Commercial Use
No
Dresser Orientation
Horizontal
Width
17.72 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
518028
Zoro #
G322910275
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.26 in
Width
17.72 in
Length
42.44 in
Details
Color
Black
Commercial Use
No
Dresser Orientation
Horizontal
Assembly Required
Full Assembly Needed
Doors Included
No
Item
Dressers
Number of Drawers
5
Hutch Included
No
Style
Modern
Dresser Type
Standard Dresser
Material
Manufactured Wood
Finish
Matte
Felt Lined Drawers
No
Description
This 18" Black Manufactured Wood Five Drawer Narrow Dresser is a practical and good looking accent for your bedroom storage and organizational needs. The tall and narrow design is equipped with five easy open drawers for practical, good looking, and versatile storage. The no hardware / cutout scoop handles give it a modern flair. Its a high quality piece, made from high grade manufactured wood. 42.44" H x 17.72" W x 16.26" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.