Shop BAXTON STUDIO
See all product information
Create Account
Laverick Modern Cream Boucle Queen Platform Bed with Border Piping
- Mfr # 254-13933-ZORO
- Zoro # G123547199
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
For Use With
Bedroom
Style
Modern
Size
Queen
Overall Height
37.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13933-ZORO
- Zoro #
- G123547199
- UPC #
- 193271437634
- Country of Origin
- Malaysia
- Material
- Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
- For Use With
- Bedroom
- Style
- Modern
- Color
- Cream, Black
- Assembly
- Unassembled
Dimensions
- Size
- Queen
- Overall Height
- 37.4 in
- Overall Length
- 91.1 in
- Overall Width
- 69.7 in
Description
Lavish serenity beckons restful nights with the lovely Laverick platform bed. Made in Malaysia, this modern piece consists of a study wood frame padded with generously soft foam and upholstered in plush and cozy boucle fabric. Its plush headboard is beautifully embellished with timeless piping and elegant tufting for an enchanting bedroom backdrop that offers a sumptuous embrace. The Laverick requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Its wide railing lends a distinguished look while offering convenient seating, making the Laverick platform bed an extraordinary bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.