
18" Black Swing Arm Table Lamp LED
Mfr # 646010
Zoro # G722348159
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17.5 in
Depth
4.5 in
Width
3 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646010
Zoro #
G722348159
UPC #
-
Country of Origin
China
Dimensions
Height
17.5 in
Depth
4.5 in
Width
3 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 18-inch black swing arm table lamp led will be a great addition to your space. The base of this lamp is made of plastic finished in a black tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 17.50-inch h x 3.00-inch w x 4.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.