Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Latitude 8 Light Modern Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # D279M-8CH-BG
- Zoro # G410385237
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Glass
Standards
UL/cUL
Watts
60W
Number of Lights
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D279M-8CH-BG
- Zoro #
- G410385237
- UPC #
- 46335122260
- Country of Origin
- China
- Housing Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Standards
- UL/cUL
- Watts
- 60W
- Number of Lights
- 8
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Luxury meets a Modern aesthetic in the new Latitude collection from Designers Fountain. The brushed gold finish and triangular clear glass shades provide an elegant lighting solution that works well with many interior decors and styles. Latitude offers a full family of products that can go in bedrooms, bathrooms, living spaces, dining areas, entryways, and more! Add some modern elegance to your home today with the Latitude collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.