Shop HOMEROOTS
See all product information
Create Account
18" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543600
- Zoro # G922910668
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
17.9
Body Material
Manufactured Wood
Height (In.)
35.4
Depth (In.)
5.6
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543600
- Zoro #
- G922910668
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
Dimensions
- Width (In.)
- 17.9
- Height (In.)
- 35.4
- Depth (In.)
- 5.6
Description
The 18-inch black wood floating single door bathroom vanity and medicine cabinet with mirror offers a sleek and modern design, perfect for any contemporary bathroom. Crafted from durable manufactured wood, this vanity ensures longevity and style. It features a single door with soft close hinges, enhancing both functionality and elegance. The included medicine cabinet adds essential storage while maintaining a clean aesthetic. A matching mirror completes the look, creating an illusion of more space and providing practicality. Designed for wall mounting, this vanity offers a space-saving solution ideal for smaller areas. With its sophisticated black base color, it brings a bold yet refined touch to your home decor. Embrace modern living with this stylish bathroom essential. 35.40-inch h x 17.90-inch w x 5.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.