Shop HOMEROOTS
See all product information
Create Account
12" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543570
- Zoro # G922909662
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.81 in
Depth (In.)
10.04 in
Finish
Matte
Body Material
Manufactured Wood
Countertop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543570
- Zoro #
- G922909662
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 11.81 in
- Depth (In.)
- 10.04 in
- Height (In.)
- 32.17 in
Details
- Item
- Bathroom Vanities
- Finish
- Matte
- Body Material
- Manufactured Wood
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
Description
The 12-inch white wood floating single door bathroom vanity and medicine cabinet brings a touch of modern elegance to your space. Crafted from durable manufactured wood, it features a sleek white vanity base that complements any decor. With a soft close door hinge system, the cabinet ensures quiet and smooth access to your essentials. The included medicine cabinet offers additional storage, keeping your bathroom organized and clutter-free. Designed for wall-mounted installation, this vanity saves valuable floor space while enhancing your room's aesthetic. Finished with stylish metal handles, it combines functionality with a contemporary look perfect for any bathroom makeover. Enjoy a blend of style and practicality with this stunning bathroom fixture. 32.17-inch h x 11.81-inch w x 10.04-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.