
18" Blue and White Weave Cotton Throw Pillow With Pom Poms
Mfr # 529303
Zoro # G222810804
product price: $55.19
/eaKey Features
Type
Pillow Cover and Insert
Pattern
Weave
Reversible
No
Color
Blue, White
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529303
Zoro #
G222810804
UPC #
-
Country of Origin
India
Dimensions
Depth
7 in
Size
18 x 18 in
Length
18 in
Width
18 in
Details
Type
Pillow Cover and Insert
Pattern
Weave
Reversible
No
Color
Blue, White
Style
Transitional
Item
Accent Throw Pillow
Material
Cotton
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Closure Type
Zipper
Residential/Commerical
Residential
Description
The perfect complement to your sofa, favorite chair, or bed, this 18-inch blue and white weave cotton throw pillow with pom poms is a great decorative accent. This blue and white colored decorative pillow is made from high grade cotton that is durable and long lasting. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.