
18" Bronze and Silver Floral Urn Polyresin Table Vase With Stones
Mfr # 468964
Zoro # G822882232
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Intended Room
Living Room
Length
17.5 in
Occasion
No Holiday
Color
Bronze, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468964
Zoro #
G822882232
UPC #
-
Country of Origin
China
Dimensions
Length
17.5 in
Width
12.5 in
Size
12.5" x 8.5" x 17.5"
Depth
8.5 in
Details
Commercial Use
Yes
Intended Room
Living Room
Occasion
No Holiday
Color
Bronze, Silver
Material
Polyresin
Pattern
Floral
Assembly Required
No
Vase Type
Table Vase
Watertight
Yes
Style
Contemporary
Shape
Urn
Item
Vases
Additional Embellishments
Stones
Description
Enhance your living room decor with this exquisite 18-inch bronze and silver floral urn polyresin table vase. Crafted in a contemporary style, this vase features additional embellishments of stones, adding a touch of elegance to any space. The urn shape brings a classic aesthetic, making it a perfect choice for displaying on a table or shelf. Made of durable polyresin material, this vase boasts a unique blend of bronze and silver hues, creating a stunning visual contrast. Elevate your interior design scheme with this sophisticated piece that effortlessly combines style and functionality. 17.5-inch h x 12.5-inch w x 8.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.