Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Brown And Brown Wood Distressed Solid Wood Round End Table

  • Mfr # 555415

  • Zoro # G422375295


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Application Type
Yes
Depth
17 in
Assembly Required
No Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555415
Zoro #
G422375295
UPC #
-
Country of Origin
India

Dimensions

Width
17 in
Depth
17 in
Height
18 in

Details

Application Type
Yes
Tabletop Color
Brown Brown
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 18-inch brown and brown wood distressed solid wood round end table. Offering a nice color combination, the top of this solid wood table is brown wood, while the base compliments it nicely in brown. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 18-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.