Shop HOMEROOTS
See all product information
Create Account
18" Brown Metal Floor Candle Holder
Mfr # 274452
Zoro # G522882938
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
18 in
Width
10-1/4 in
Material
Metal
Holder Type
Candle Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274452
- Zoro #
- G522882938
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 10-1/4 in
- Overall Depth
- 10.25 in
- Primary Item Height
- 18 in
Details
- Item
- Candle Holders
- Color
- Brown
- Material
- Metal
- Holder Type
- Candle Accessories
- Placement Type
- Floor
- Assembly Required
- Yes
- Style
- Contemporary
- Intended Room
- Living Room
- Shape
- Votive
Description
Candles give your home a warm and cozy feel. This important accessory helps to bring them to light. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 18.00-inch h x 10.25-inch w x 10.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.