Zoro Homepage

18" Brown Solid Wood Counter Height Bar Chair

  • Mfr # 522381

  • Zoro # G822365476


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
38 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522381
Zoro #
G822365476
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
38 in
Width
18 in

Details

Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Item
Bar Chair
Seat Color
Brown

Description

Comfortable enough to sit in for awhile, this 18-inch brown solid wood counter height bar chair will transcend the look of your room. The brown coloration runs throughout this good looking solid wood and solid wood stool. Not only good looking and stylish, this chair features a square shaped seat and a full_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 38-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.