Shop HOMEROOTS
See all product information
Create Account
27" Gray and Black Faux Leather with Metal Swivel Counter Height Bar Chair
- Mfr # 534452
- Zoro # G022366204
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Black
Depth
19.5 in
Height
37 in
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534452
- Zoro #
- G022366204
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Gray Black
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Depth
- 19.5 in
- Height
- 37 in
- Width
- 19 in
Description
With this 27-inch gray and black faux leather and metal swivel counter height bar chair you can add design and extra seating to your space. The base of this stool is made from metal in a black color that is a nice contrast to the gray faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.