Shop HOMEROOTS
See all product information
Create Account
18" Brown Steel and Fabric Five Drawer Chest
Mfr # 484683
Zoro # G222906323
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Steel, Fabric
Hutch Included
No
Commercial Use
Yes
Number of Drawers
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484683
- Zoro #
- G222906323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.8 in
- Width
- 17.7 in
- Length
- 46.1 in
Details
- Color
- Brown
- Item
- Dressers
- Material
- Steel, Fabric
- Hutch Included
- No
- Commercial Use
- Yes
- Number of Drawers
- 5
- Doors Included
- No
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Vertical
- Finish
- Matte
- Style
- Modern
- Dresser Type
- Standard Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 18" brown steel and fabric five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 46.1" H x 17.7" W x 11.8" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.