Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57" Espresso Solid and Manufactured Wood Nine Drawer Double Dresser
- Mfr # 285865
- Zoro # G322908197
product price:Â
$
657.99
/ea
Key Features
Color
Espresso
Depth
16 in
Length
39 in
Finish
Natural
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285865
- Zoro #
- G322908197
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 16 in
- Length
- 39 in
- Width
- 57 in
Details
- Color
- Espresso
- Item
- Dressers
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Doors Included
- No
- Assembly Required
- Partial Assembly Needed
- Number of Drawers
- 9
- Style
- Contemporary
- Dresser Orientation
- Horizontal
- Commercial Use
- No
- Dresser Type
- Double Dresser
- Wood Species
- Rubberwood
Description
Enhance your room into a visually delightful and highly functional space with this 57-inch espresso solid and manufactured wood nine drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 39-inch H x 57-inch W x 16-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.