18" Champagne Solid Wood Double Dresser
- Mfr # 347171
- Zoro # G922908184
product price:Â
$
1,282.99
/ea
Key Features
Color
Champagne
Length
39 in
Capacity
30 lb
Assembly Required
No Assembly Needed
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347171
- Zoro #
- G922908184
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 39 in
- Width
- 18 in
- Depth
- 66 in
Details
- Color
- Champagne
- Capacity
- 30 lb
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Style
- Contemporary
- Dresser Type
- Double dresser
- Doors Included
- No
- Number of Drawers
- 9
- Item
- Dressers
- Material
- Solid Wood
- Finish
- Gloss
- Dresser Orientation
- Horizontal
Description
Enhance your room into a visually delightful and highly functional space with this 18-inch champagne solid wood double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. This dresser is built to last from high quality solid wood,. 39-inch H x 18-inch W x 66-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.