Zoro Homepage

18" Gold Glass Serving Tray With Handles

  • Mfr # 643671

  • Zoro # G222364437


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Overall Height
14.17 in
Overall Depth
2.36 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643671
Zoro #
G222364437
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14.17 in
Overall Depth
2.36 in
Overall Width
16.14 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Tray
Color
Gold

Description

This 18-inch gold glass serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Beautiful and durable, this glass rectangular serving tray is both the perfect gift and glittering addition to your décor. Features handles for quick and easy transportation. Food safe and versatile, this serving tray is sure to please. 2.40-inch h x 18.00-inch w x 14.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.