
18" Gray And Silver Geometric Viscose Throw Pillow Cover with Tassels
Mfr # 714217
Zoro # G622811050
product price: $33.99
/eaKey Features
Pattern
Geometric
Depth
0.25 in
Size
18 x 18 in
Reversible
No
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714217
Zoro #
G622811050
UPC #
-
Country of Origin
India
Dimensions
Depth
0.25 in
Size
18 x 18 in
Length
18 in
Width
18 in
Details
Pattern
Geometric
Reversible
No
Closure Type
Zipper
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Viscose
Style
Traditional
Item
Accent Throw Pillow
Type
Pillow Cover
Color
Gray, Silver
Description
The perfect complement to your sofa, favorite chair, or bed, this 18-inch gray and silver geometric viscose throw pillow cover with tassels is a great decorative accent. Durable gray and silver viscose has been used to give this pillow cover a beautiful look that will stand the test of time. Charming decorative tassels give this design texture along with a hand-crafted look and feel. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.