
18" Gray Black And Cream Linen Throw Pillow Cover
Mfr # 608175
Zoro # G222810897
product price: $61.49
/eaKey Features
Type
Pillow Cover
Material
Linen
Pattern
Animal Print
Assembly Required
No Assembly Needed
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608175
Zoro #
G222810897
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
0.25 in
Size
18 x 18 in
Length
18 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover
Material
Linen
Pattern
Animal Print
Assembly Required
No Assembly Needed
Reversible
No
Fill Material
Unavailable
Residential/Commerical
Residential
Color
Gray, Black, Cream
Style
Modern
Closure Type
Zipper
Description
Unique and decorative, this comfortable 18-inch gray black and cream linen throw pillow cover will leave a lasting impression. The gray, black, and cream coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.