Shop HOMEROOTS
See all product information
Create Account
14" X 20" Beige and Black Southwestern Cotton Throw Pillow With Tassels
- Mfr # 529232
- Zoro # G822810693
product price:Â
$
59.95
/ea
Key Features
Size
14 x 20 in
Width
20 in
Length
14 in
Closure Type
Zipper
Type
Pillow Cover and Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529232
- Zoro #
- G822810693
- UPC #
- -
- Country of Origin
- India
- Item
- Accent Throw Pillow
- Closure Type
- Zipper
- Type
- Pillow Cover and Insert
- Material
- Cotton
- Assembly Required
- No Assembly Needed
- Pattern
- Southwestern
- Residential/Commerical
- Residential
- Fill Material
- Polyfill
- Color
- Beige, Black
- Style
- Transitional
- Reversible
- No
Dimensions
- Size
- 14 x 20 in
- Width
- 20 in
- Length
- 14 in
- Depth
- 7 in
Description
The 14-inch x 20-inch beige and black southwestern cotton throw pillow with tassels is the perfect decorative accessory for your home. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and black coloration. Charming decorative tassels give this design texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch H x 20-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.