Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Gray Five Drawer Standard Chest

  • Mfr # 552268

  • Zoro # G022353006


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
17.7 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552268
Zoro #
G022353006
UPC #
-
Country of Origin
Colombia

Dimensions

Width
17.7 in
Depth
16.3 in
Height
42.4 in

Details

Color
Gray
Item
Dresser
Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

This 18-inch gray five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 42.4-inch H x 17.7-inch W x 16.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.