Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" Gray Solid Wood Double Dresser
Mfr # 347105
Zoro # G622907050
product price:Â $740.99
/eaKey Features
Material
Solid Wood
Color
Gray
Doors Included
No
Dresser Type
Double dresser
Finish
Platinum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347105
- Zoro #
- G622907050
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 18 in
- Depth
- 60 in
- Length
- 34 in
Details
- Material
- Solid Wood
- Color
- Gray
- Doors Included
- No
- Dresser Type
- Double dresser
- Finish
- Platinum
- Style
- Traditional
- Number of Drawers
- 6
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
Description
Make your room functional and visually enticing with this masterful 18-inch gray solid wood double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 34-inch H x 18-inch W x 60-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.