Shop HOMEROOTS
See all product information
Create Account
32" White Solid Wood Four Drawer Gentlemans Chest
Mfr # 389777
Zoro # G522905682
product price:Â $1,089.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Material
Solid Wood
Length
30.75 in
Wood Species
Mango
Dresser Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389777
- Zoro #
- G522905682
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 31.5 in
- Length
- 30.75 in
- Depth
- 19 in
Details
- Item
- Dressers
- Color
- White
- Material
- Solid Wood
- Wood Species
- Mango
- Dresser Orientation
- Horizontal
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Number of Drawers
- 4
- Style
- Traditional
- Doors Included
- No
- Dresser Type
- Gentlemens Chest
Description
Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 30.75" H x 31.5" W x 19" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.