Zoro Homepage

18" Green Iron Table Lamp With Green Globe Shade

  • Mfr # 646303

  • Zoro # G122347134


product price: $65.19
/ea

Key Features

Height
18.19 in
Depth
5.91 in
Width
9.45 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646303
Zoro #
G122347134
UPC #
-
Country of Origin
China

Dimensions

Height
18.19 in
Depth
5.91 in
Width
9.45 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Green

Description

This 18-inch green iron table lamp with green globe shade is the perfect combination of design and function. The base of this lamp is made of iron finished in a green tone. The green shade has a globe shape and is made of metal, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.19-inch h x 9.45-inch w x 5.91-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.