18" Natural And Gray Jute Blend Cylinder Striped Pouf Ottoman

  • Mfr # 551555

  • Zoro # G722370327


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Color
Gray
Height
18 in
Depth
18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551555
Zoro #
G722370327
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
18 in
Depth
18 in

Details

Item
Ottoman
Color
Gray
Application Type
No
Assembly Required
No Assembly Needed

Description

Get ready to relax with this 18-inch natural and gray jute blend cylinder striped pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed.
Handmade from jute with a cotton accent striping, this unique design has a bohemian flair. Expertly upholstered with padding and soft jute blend in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch h x 18-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.