
18" Natural And Ivory Cotton Blend Round Striped Pouf Ottoman
Mfr # 551564
Zoro # G822344266
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Depth
18 in
Assembly Required
No Assembly Needed
Width
18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551564
Zoro #
G822344266
UPC #
-
Country of Origin
India
Dimensions
Height
14 in
Depth
18 in
Width
18 in
Details
Color
Ivory
Assembly Required
No Assembly Needed
Application Type
No
Item
Ottoman
Description
Optimize your space and add some charm to your room with the 18-inch natural and ivory cotton blend round striped pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding and soft cotton blend in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 14-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.