
18" Natural And White Jute Blend Cylinder Striped Pouf Ottoman
Mfr # 551558
Zoro # G522361945
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Assembly Required
No Assembly Needed
Width
18 in
Color
White
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551558
Zoro #
G522361945
UPC #
-
Country of Origin
India
Dimensions
Depth
18 in
Width
18 in
Height
18 in
Details
Item
Ottoman
Assembly Required
No Assembly Needed
Color
White
Application Type
No
Description
Add a good looking decorative accent to your space that is also practical for seating. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Handmade from jute with a touch of cotton and accent striping, this unique design has a slightly bohemian flair. Expertly upholstered with padding and soft jute blend in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.