Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Off White Ceramic Geometric Table Lamp With Off White Drum Shade

  • Mfr # 643458

  • Zoro # G022366433


product price: $58.59
/ea

Key Features

Depth
8 in
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643458
Zoro #
G022366433
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
17.5 in
Width
8 in

Details

Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 18-inch off white ceramic geometric table lamp with off white drum shade will be a great addition to your space. The base of this lamp is made of off white ceramic. Includes a off white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 17.50-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.