Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18' Orange And Yellow Indoor Outdoor Runner Rug

  • Mfr # 564165

  • Zoro # G722354549


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
Color
Orange Yellow
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564165
Zoro #
G722354549
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
26 in
Width (In.)
216 in

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Orange Yellow
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner

Description

This 18-foot orange and yellow indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug flaunts a orange and yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 216-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.