Supreme Felted Pad for Area Rug, For Hard Surfaces

  • Mfr # PADSF-58

  • Zoro # G910368471


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADSF-58
Zoro #
G910368471
UPC #
889292213134
Country of Origin
United States

Dimensions

Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.36 in

Details

Color
Taupe
Material
Face: 100% Felt
Shape
Rectangle
Weight
10 lb
Includes
Care Label
Features
Slip Resistant
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Taupe
High Traffic Compatible
Yes
Backing
Rubber
Has Fringe
No
Construction
Manufactured
High/Low Texture
No

Description

Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.