18" Pink and White Steel and Fabric Six Drawer Chest
Mfr # 484698
Zoro # G822908260
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Color
Pink, White
Finish
Matte
Dresser Type
Standard Dresser
Material
Steel, Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484698
Zoro #
G822908260
UPC #
-
Country of Origin
China
Dimensions
Length
46.1 in
Width
17.7 in
Depth
11.8 in
Details
Commercial Use
Yes
Item
Dressers
Color
Pink, White
Finish
Matte
Dresser Type
Standard Dresser
Material
Steel, Fabric
Number of Drawers
6
Assembly Required
Full Assembly Needed
Dresser Orientation
Vertical
Doors Included
No
Style
Modern
Hutch Included
No
Description
This 18" pink and white steel and fabric six drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 46.1" H x 17.7" W x 11.8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.