28" Brown And Black Three Drawer Dresser
- Mfr # 477803
- Zoro # G922909129
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Standard Dresser
Felt Lined Drawers
No
Assembly Required
No Assembly Needed
Width
27.6 in
Soft Close or Self Close Drawer Glides
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477803
- Zoro #
- G922909129
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 27.6 in
- Size
- Yes
- Depth
- 16.5 in
- Length
- 27 in
Details
- Dresser Type
- Standard Dresser
- Felt Lined Drawers
- No
- Assembly Required
- No Assembly Needed
- Soft Close or Self Close Drawer Glides
- Yes
- Item
- Dressers
- Color
- Brown, Black
- Style
- Modern
- Dovetail Drawer Joints
- No
- Number of Drawers
- 3
- Finish
- Matte
- Hutch Included
- No
- Doors Included
- No
- Capacity
- 12 lb
- Dresser Orientation
- Horizontal
- Commercial Use
- No
- Material
- Manufactured Wood
Description
Make your room functional and visually enticing with this masterful 28-inch brown and black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured_wood. The brown and black coloration of this piece gives it an updated, and modern edge. 27-inch h x 27.6-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.