18" Purple and White Weave Cotton Throw Pillow With Pom Poms

  • Mfr # 529228

  • Zoro # G422810772


product price: $55.99
/ea

Key Features

Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Width
18 in
Material
Cotton
Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529228
Zoro #
G422810772
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Size
18 x 18 in
Length
18 in
Depth
7 in

Details

Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Material
Cotton
Fill Material
Polyfill
Style
Transitional
Reversible
No
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Closure Type
Zipper
Pattern
Weave
Color
Purple, White

Description

The 18-inch purple and white weave cotton throw pillow with pom poms is the perfect decorative accessory for your home. This purple and white colored decorative pillow is made from high grade cotton that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.