18" Red and White Floral Cotton Throw Pillow With Embroidery, Tassels

  • Mfr # 529193

  • Zoro # G222810880


product price:  $32.99
/ea

Key Features

Reversible
No
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Transitional
Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529193
Zoro #
G222810880
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Depth
6 in
Length
18 in
Width
18 in

Details

Reversible
No
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Transitional
Item
Accent Throw Pillow
Pattern
Floral
Material
Cotton
Type
Pillow Cover and Insert
Closure Type
Zipper
Color
Red, White
Residential/Commerical
Residential

Description

The 18-inch red and white floral cotton throw pillow with embroidery, tassels is the perfect decorative accessory for your home. Durable red and white cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.