
18" Set of Four White Faux Leather Placemats
Mfr # 653658
Zoro # G022361285
product price: $50.75
/eaKey Features
Application Type
Yes
Width
18 in
Assembly Required
No Assembly Needed
Material
Faux Leather
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653658
Zoro #
G022361285
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Height
12 in
Depth
0.01 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Faux Leather
Color
White
Item
Dining Linen
Description
Enhance your dining experience with the 18-inch set of four white faux leather placemats. Each placemat features a sleek rectangular design that effortlessly complements contemporary decor. Crafted from durable faux leather, these placemats add a touch of elegance while providing a protective layer for your table. The reversible nature of the placemats offers versatility, allowing you to switch up your dining aesthetic with ease. This set includes four meticulously crafted pieces, ensuring you have enough for family gatherings or dinner parties. Their pristine white color not only brightens your dining area but also pairs beautifully with various tableware styles. Elevate your meals with this stylish and practical addition to your home dining essentials. 12.00-inch h x 18.00-inch w x 0.01-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.