
18" White And Black Botanical Linen Throw Pillow Cover with Embroidery
Mfr # 608177
Zoro # G022810622
product price: $49.49
/eaKey Features
Assembly Required
No Assembly Needed
Color
White, Black
Pattern
Botanical
Length
18 in
Type
Pillow Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608177
Zoro #
G022810622
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Size
18 x 18 in
Depth
0.2 in
Width
18 in
Details
Assembly Required
No Assembly Needed
Color
White, Black
Pattern
Botanical
Item
Accent Throw Pillow
Type
Pillow Cover
Reversible
No
Fill Material
Unavailable
Residential/Commerical
Residential
Material
Linen
Style
Modern
Closure Type
Zipper
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 18-inch white and black botanical linen throw pillow cover with embroidery. This white and black hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.