
18" White and Natural Five Drawer Standard Chest
Mfr # 534960
Zoro # G122368719
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
42.4 in
Material
Manufactured Wood
Depth
16.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534960
Zoro #
G122368719
UPC #
-
Country of Origin
Colombia
Dimensions
Height
42.4 in
Depth
16.2 in
Width
17.7 in
Details
Color
White
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Application Type
Yes
Description
Add personality to your bedroom style and a feeling of coziness with this 18-inch white and natural five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 42.4-inch H x 17.7-inch W x 16.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.