Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" White Solid Wood Five Drawer Lingerie Chest
Mfr # 347106
Zoro # G222908204
product price:Â $569.99
/eaKey Features
Number of Drawers
5
Style
Traditional
Material
Manufactured Wood
Finish
Gloss
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347106
- Zoro #
- G222908204
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 18 in
- Depth
- 32 in
- Length
- 48 in
Details
- Number of Drawers
- 5
- Style
- Traditional
- Material
- Manufactured Wood
- Finish
- Gloss
- Item
- Dressers
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Color
- White
- Dresser Type
- Lingerie Chest
- Doors Included
- No
- Dresser Orientation
- Vertical
Description
Make your room functional and visually enticing with this masterful 18" white solid wood five drawer lingerie chest. The space saving design of this lingerie chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 48" H x 18" W x 32" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.