Shop HOMEROOTS
See all product information
Create Account
18" White Wood Lighted Two Drawer Nightstand with USB Port and Integrated Tech
Mfr # 564931
Zoro # G222907139
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Frame Color
White
Number of Pieces
1
Number of Drawers
2
Assembly Required
Full Assembly Needed
Frame Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564931
- Zoro #
- G222907139
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Depth
- 16 in
- Width
- 23 in
Details
- Frame Color
- White
- Number of Pieces
- 1
- Number of Drawers
- 2
- Assembly Required
- Full Assembly Needed
- Frame Material
- Manufactured Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Roller Glides
- Number of Shelves
- 1
- Shape
- Rectangular
- Capacity
- 150 lb
- Item
- Nightstands & Bedside Table
- Style
- Contemporary
- Commercial Use
- Yes
- Color
- White
- Material
- Manufactured Wood
- Finish
- Gloss
Description
Our 18-inch white wood lighted two drawer nightstand with usb port and integrated tech will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. Includes integrated technology to keep you charged and connected. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18-inch h x 23-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.