Shop HOMEROOTS
See all product information
Create Account
26" X 16" X 26" Copper Shimmery And Black Rubber Wood Nightstand
Mfr # 318750
Zoro # G922906746
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Commercial Use
No
Depth
16 in
Style
Contemporary
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318750
- Zoro #
- G922906746
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 16 in
- Length
- 26 in
- Width
- 26 in
Details
- Shape
- Rectangular
- Commercial Use
- No
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Number of Pieces
- 1
- Material
- Solid Wood
- Frame Material
- Solid Wood
- Item
- Nightstands & Bedside Table
Description
Your bedroom or dressing room can get trendier with this stylish and highly functional nightstand. Our nightstand combines beauty and versatility to help get your room organized as well as brighten the atmosphere. It features top front drawers with raised geometric inlay and lower drawer with overlapped ring knob in nickel brushed metal that serve as a perfect storage space for your personal essentials. The rectangular top will be an ideal place to position your table lamp or flower pot. The dark wood finished frame combines well with the elegant front design to make this piece awesome addition to your living space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.