Zoro Homepage

18" White Wood, Metal Floating Bathroom Vanity

  • Mfr # 571351

  • Zoro # G422364220


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height (In.)
19.7 in
Depth (In.)
5.7 in
Width (In.)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571351
Zoro #
G422364220
UPC #
-
Country of Origin
Colombia

Dimensions

Height (In.)
19.7 in
Depth (In.)
5.7 in
Width (In.)
17.7 in

Details

Color
White
Item
Bathroom Vanitie

Description

The 18-inch white wood, metal floating bathroom vanity combines modern design with functional elegance. Crafted from manufactured wood and metal, its sturdy base ensures durability while maintaining a sleek look. The pristine white color enhances any bathroom decor, making it a versatile addition. This vanity features convenient doors for hidden storage, providing an organized space for your essentials. Wall-mounted for a clean, floating appearance, it creates an illusion of more space in your bathroom. Silver metal handles add a contemporary touch and easy access to your items. With its stylish design and practical features, this vanity is perfect for elevating your bathroom experience. 19.70-inch h x 17.70-inch w x 5.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.