18" Whitewash Reclaimed Wood Heart Wall Decor
- Mfr # 384905
- Zoro # G322885573
product price:Â
$
51.25
/ea
Key Features
Depth
0.5 in
Mirrored
No
Material
Wood
Color
White
Hooks Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384905
- Zoro #
- G322885573
- UPC #
- -
- Country of Origin
- United States
- Mirrored
- No
- Material
- Wood
- Color
- White
- Hooks Included
- No
- Finish Style
- Wood Scoring & Rub Through
- Assembly Required
- No
- Style
- Rustic
- Commercial Use
- No
- Orientation
- Horizontal and Vertical
- Shape
- Novelty
- Finish
- Whitewash Rustic
- Wall Decor Type
- Hanging Dimensional Sculpture
- Item
- Wall Decor
- Lighted
- No
- Outdoor Suitability
- Yes
Dimensions
- Depth
- 0.5 in
- Length
- 18 in
- Width
- 18 in
Description
This 18" Rustic Farmhouse White Wash Large Wooden Heart stands out beautifully as wall decor. The weathered white wash heart is the perfect way to add some rustic charm to your space both indoors and out. Handcrafted from 100% reclaimed wood, this piece can easily be personalized or changed up as part of a DIY project. Oh the possibilities! 18-inch H x 18-inch W x 0.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.