Shop HOMEROOTS
See all product information
Create Account
18" X 10" Brown And White Wood Winter Lodge On The Lake Hanging Wall Decor
Mfr # 634753
Zoro # G322885290
product price:Â $37.89
/eaKey Features
Lighted
No
Outdoor Suitability
No
Orientation
Vertical Only
Color
Brown, Green, White
Length
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634753
- Zoro #
- G322885290
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17.75 in
- Width
- 9.5 in
- Depth
- 1 in
Details
- Lighted
- No
- Outdoor Suitability
- No
- Orientation
- Vertical Only
- Color
- Brown, Green, White
- Commercial Use
- Yes
- Mirrored
- No
- Wall Decor Type
- Hanging Wall Decor
- Shape
- Rectangle
- Style
- Lodge
- Material
- Wood
- Construction Method
- Handmade
- Assembly Required
- No
- Finish Style
- No Distressing
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Item
- Wall Decor
Description
Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.75-inch h x 9.50-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.