
18" X 18" White and Gold Boho Cotton Pillow Cover With Embroidery
Mfr # 534557
Zoro # G722810854
product price: $47.99
/eaKey Features
Type
Pillow Cover
Closure Type
Zipper
Length
18 in
Depth
0.1 in
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534557
Zoro #
G722810854
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Depth
0.1 in
Width
18 in
Size
18 x 18 in
Details
Type
Pillow Cover
Closure Type
Zipper
Residential/Commerical
Commerical
Style
Contemporary
Color
White, Gold
Pattern
Patchwork
Material
Cotton
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Reversible
No
Description
The 18-inch x 18-inch white and gold boho cotton pillow cover with embroidery is the perfect decorative accessory for your home. This super soft decorative pillow cover is expertly made of high grade, long lasting 100% cotton in a white and gold coloration. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.