Shop HOMEROOTS
See all product information
Create Account
Set of Four 18" X 18" Purple Beach Chevron Cotton Zippered Pillow, 4PK
- Mfr # 535281
- Zoro # G422811083
product price:Â
$
107.99
/pk of 4, $27.00/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Width
18 in
Length
18 in
Closure Type
Zipper
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535281
- Zoro #
- G422811083
- UPC #
- -
- Country of Origin
- India
- Item
- Accent Throw Pillow
- Closure Type
- Zipper
- Material
- Cotton
- Style
- Coastal
- Pattern
- Chevron
- Reversible
- No
- Type
- Pillow Cover and Insert
- Assembly Required
- No Assembly Needed
- Color
- Purple
- Residential/Commerical
- Residential
- Fill Material
- Polyfill
Dimensions
- Size
- 18 x 18 in
- Width
- 18 in
- Length
- 18 in
- Depth
- 4 in
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of four 18-inch x 18-inch purple beach chevron cotton zippered pillow. These purple hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.