Shop HOMEROOTS
See all product information
Create Account
18" X 24" Mt. St. Helens C1920S Vintage Travel Poster Wall Art
- Mfr # 394321
- Zoro # G722888952
product price:Â
$
25.79
/ea
Key Features
Color
Blue, Green
Width
18 in
Depth
0.1 in
Shape
Rectangle
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394321
- Zoro #
- G722888952
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue, Green
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Art Type
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Subject
- Landscape & Nature
- Item
- Wall Art
- Material
- Paper
- Commercial Use
- Yes
- Finish
- Matte
Dimensions
- Width
- 18 in
- Depth
- 0.1 in
- Length
- 24 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.