18" X 24" Woodtoned Frame Under The Sea, Set Of 2, 2PK

  • Mfr # 365621

  • Zoro # G322884576


product price:  $269.99
/pk 2, $135.00/ea
Free Shipping & Returns

Key Features

Width
18 in
Finish Style
No Distressing
Mirrored
No
Color
Brown
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365621
Zoro #
G322884576
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Depth
2 in

Details

Finish Style
No Distressing
Mirrored
No
Color
Brown
Lighted
No
Commercial Use
No
Assembly Required
No
Item
Wall Decor
Finish
Textured
Orientation
Vertical Only
Outdoor Suitability
No
Style
Classic
Shape
Rectangle

Description

Enliven the air and atmosphere of your home and give it an amazing look with this brilliant picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel.. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical. Comes ready to hang!. If you want a functional, well-designed, and lasting picture, this is the one for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.