18" X 28" X 25" Vintage Beige Pu Wood Upholstered (Front) Metal Leg Veneer (Melamine) Nightstand

  • Mfr # 347162

  • Zoro # G722905901


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Number of Pieces
1
Commercial Use
No
Length
25 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347162
Zoro #
G722905901
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
25 in
Width
18 in
Depth
28 in

Details

Shape
Rectangular
Number of Pieces
1
Commercial Use
No
Item
Nightstands & Bedside Table
Style
Contemporary
Frame Material
Manufactured Wood
Assembly Required
No Assembly Needed
Finish
Vintage Beige PU
Material
Manufactured Wood

Description

This bed provides a commanding presence in any room. Crafted with a transitional look that is an ideal addition to any bedroom, this two drawers nightstand is accented with elegant upholstery drawer panel and belt handle. The Kordal nightstand is crafted with chrome legs and matching vintage beige finish. This fashionable nightstand will fuse with the surrounding decor and transform a room from ordinary into something interesting and sophisticated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.