18" X 28" X 26" Tobacco Wood Nightstand

  • Mfr # 347067

  • Zoro # G822907614


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Wood
Commercial Use
No
Length
26 in
Assembly Required
No Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347067
Zoro #
G822907614
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
26 in
Width
18 in
Depth
28 in

Details

Material
Solid Wood
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Shape
Rectangular
Style
Transitional
Number of Pieces
1
Frame Material
Solid Wood

Description

This nightstand has the perfect combination of traditional style with a classic look. Add this nightstand to any bed side to keep your necessities close by and organized. Some Assembly Required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.